Beli krisbow heat gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Cordless Glue Gun (Lem Tembak)
    Mulai

    Rp499.900

    KRISBOW Cordless Glue Gun (Lem Tembak)
    Deskripsi:
    Cordless Glue Gun 4V 1.5AH CGG4-7
    atribut:
    • Glue Stick Diameter (mm): 7.2
    • Pre Heat Time: 15-30 Sec
    • Battery Power (VDC): 4
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 17x6.5x12
  2. STANLEY Heatgun (Mesin Blower Udara Panas)
    Mulai

    Rp449.900

    STANLEY Heatgun (Mesin Blower Udara Panas)
    atribut:
    • Heat Setting: Variable
    • Switch Control: 2 Stages
    • Temperature (°C): 50-450/90-600
    • Cable Length (m): 3
    • Airflow (L/minute): 300/500
    • Input Power (W): 2000
  3. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  4. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  5. MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)
    Mulai

    Rp849.900

    MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)
    Deskripsi:
    These hot melt applicator guns are powered by refillable butane gas. They are self-igniting and require no batteries or electric cords to operate. These glue guns are highly portable for work out in the field.
    atribut:
    • UNSPSC: 27112719
    • Compatible Format: Smooth Sticks
    • Compatible Glue Stick Diameter: 1/2
    • Features: 2 hr Run Time; Fuel View Window; One Touch Piezo Switch Ignition; Portable
    • Maximum Operating Temperature (°F): 392
    • Operation Style: Finger Trigger
    • Output Rate (lb/hour): 0.67
    • Power Source: Butane
    • Series: PortaPro GG-200
    • Temperature Set Points (°F): 392
    • Tool Length: 6-3/4
    • Tool Weight (oz): 7.9
  6. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  7. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  8. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  9. TEKIRO Glue Gun (Lem Tembak)
    Mulai

    Rp70.900

    TEKIRO Glue Gun (Lem Tembak)
    Deskripsi:
    TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
  10. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  11. monotaro Heat Gun
    Mulai

    Rp689.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  12. KRISBOW Mini Glue Gun (Lem Tembak)
    Mulai

    Rp51.900

    KRISBOW Mini Glue Gun (Lem Tembak)
    atribut:
    • Input Power (W/V/Hz): 10/220/50
    • Dimensions (LxWxH)(mm): 140x70x215
  13. BLACK+DECKER Heatgun
    Mulai

    Rp339.900

    BLACK+DECKER Heatgun
    atribut:
    • Power (W): 1800
    • Switch Control: 2 Stage
    • Temperature: 400/500
    • Airflow (L/minute): 550/750
  14. Joyko Lem Tembak
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  15. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  16. INGCO Cordless Glue Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    INGCO Cordless Glue Gun
    Deskripsi:
    INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
  17. INGCO Glue Gun (Pistol Lem)
    Mulai

    Rp139.900

    INGCO Glue Gun (Pistol Lem)
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  18. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
Daftar Harga krisbow heat gun Terbaru October 2026
KRISBOW Alat PemanasRp469.900
Deli Heat Gun (Blower Pemanas)Rp309.900
KRISBOW Cordless Glue Gun (Lem Tembak)Rp499.900
STANLEY Heatgun (Mesin Blower Udara Panas)Rp449.900
INGCO Heat GunRp399.900
RYU Heat Gun (Alat Pemanas)Rp519.900
MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)Rp849.900
BOSCH Heat GunRp1.499.900
Makita Heat GunRp1.099.900
BOSCH Hot Air GunRp539.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait